Skip Content
POUCH ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH ZIPPER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-8180
  • Mfr. Model # 48-22-8180
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth (In.) 8
  • Colour Red
  • Height (In.) 8
  • Material Canvas
  • Width (In.) 1/4
  • Tether Capable Tether Ready
  • Features Rugged Metal Zipper, Water Resistant Stand-Up Base, Hang Loop - Allows Pouches to be Attached Together or to Other Bags, Constructed of Heavy Duty No. 10 Canvas
  • Item Zipper Pouch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list