Skip Content
POUCH TOOL LTHR 6 PKT KNIFE SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH TOOL LTHR 6 PKT KNIFE SNAP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5127
  • Mfr. Model # 5127
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 363
  • Shipping Weight 0.85 lbs

Product Details

Leather construction. Riveted to assure long life.

Technical Specs

  • Colour Brown
  • Features Features a Large Utility Pocket, Three Pliers Pockets and Two Screwdriver Pockets, Stitched and Riveted Leather Construction for Long Life, Slotted to Fit Belts Up to 2'' (51 mm) Wide, Includes a Knife Snap, Assembled in Usa of U.S. and Imported Components
  • Material Leather
  • Item Tool Pouch
  • Height (In.) 10
  • Depth (In.) 3
  • Number of Pockets 6
  • Width (In.) 7
  • Fits Belts Up To (In.) 2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list