Skip Content
POUCH TOOL LTHR 3 PKT TUNNEL LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH TOOL LTHR 3 PKT TUNNEL LOOP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5145
  • Mfr. Model # 5145
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Brown
  • Depth (In.) -
  • Height (In.) 7
  • Features 2" Outside Pockets & 1" Reinforced Gusset
  • Material Leather
  • Item Utility Pouch
  • Number of Pockets 3
  • Type Tool
  • Width (In.) 5.25
  • Meets/Exceeds -
  • Fits Belts Up To (In.) 1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list