Skip Content
POUCH TOOL 3 POCKET CORDURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POUCH TOOL 3 POCKET CORDURA

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5703
  • Mfr. Model # 5703
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Depth (In.) 6
  • Features Double nylon stitched and rivet reinforced for extra durability: lightweight and comfortable in warm climates, soft and pliable in cold climates: oversized pockets and reinforced bottom for extra carrying capacity, as well as durability
  • Colour Black
  • Height (In.) 12
  • Item Tool Pouch
  • Material Cordura(R) Nylon
  • Type Powerline(TM) Series
  • Width (In.) 11
  • Number of Pockets 3
  • Meets/Exceeds -
  • Fits Belts Up To (In.) 2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list