POUCH TOOL 2 POCKET CORDURA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POUCH TOOL 2 POCKET CORDURA

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5702
  • Mfr. Model # 5702
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Depth (In.) 5
  • Features Double nylon stitched and rivet reinforced for extra durability: lightweight and comfortable in warm climates, soft and pliable in cold climates: oversized pockets and reinforced bottom for extra carrying capacity, as well as durability
  • Item Tool Pouch
  • Height (In.) 12
  • Number of Pockets 2
  • Material Cordura(R) Nylon
  • Type Powerline(TM) Series
  • Width (In.) 11
  • Fits Belts Up To (In.) 2
  • Meets/Exceeds -
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list