Skip Content
POUCH SHOULDER PRO TOOL TRADESMAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POUCH SHOULDER PRO TOOL TRADESMAN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN55419SP
  • Mfr. Model # 55419SP
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

16 pockets for better tool storage. Orange interior for easy tool visibility. Tough, durable feet protect from the elements. 1680d ballistic. Shoulder strap and handles for easy carrying.

Technical Specs

  • Includes Shoulder Strap
  • Item Tool Bag
  • Colour Black
  • Features Orange Interior for Easy Tool Visibility, Durable Rubber Feet, Carrying Handles
  • Number of Pieces 1
  • Number of Inside Pockets 9
  • Number of Pockets 16
  • Material 1680 Denier Ballistic
  • Number of Outside Pockets 7
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Width 8"
  • Nominal Overall Depth 5"
  • Primary Tool Bag Color Black
  • Nominal Overall Height 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list