POUCH MULTI-PURPOSE LEATHER 7INX10I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POUCH MULTI-PURPOSE LEATHER 7INX10I

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5166
  • Mfr. Model # 5166
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Height (In.) 9-1/2
  • Colour White
  • Item Tool Pouch
  • Number of Pockets 5
  • Material Leather
  • Features 2 Large Utility Pockets, 3 Plier Pockets, 2 Screwdriver Holders and Hammer Loop
  • Type Electricians
  • Width (In.) 7
  • Fits Belts Up To (In.) 2-1/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list