Skip Content
POUCH LINEMANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH LINEMANS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNS5118PRS
  • Mfr. Model # S5118PRS
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Natural
  • Features Riveted, Pockets For 7, 8, 9" Side-Cutting Pliers, Most Screwdrivers, 6 ft. Folding Rules, And Open-End Wrenches From 9/16 to 13/16"
  • Height (In.) 10
  • Item Tool Pouch
  • Material Leather
  • Number of Pockets 3
  • Type Pliers, Rule and Screwdriver, w/Snap Hook
  • Width (In.) 6-3/4
  • Fits Belts Up To (In.) 2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list