Skip Content
POUCH-LEFTHAND NAIL+TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POUCH-LEFTHAND NAIL+TOOL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN42246
  • Mfr. Model # 42246
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Brown
  • Features Left-Hand Nail And Tool Pouch Only, Large Pockets Have Rolled-Over Doubled Edges, Pouches Slide Along Belt For Convenient Working Positions, Heavy Hammer Loops
  • Item Tool Pouch
  • Number of Pockets 5
  • Material Leather
  • Type Left Hand Nail and Tool
  • Height (In.) 10
  • Fits Belts Up To (In.) 3
  • Width (In.) 11-1/2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list