Skip Content
POUCH ELECTRICIANS LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH ELECTRICIANS LEATHER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5162T
  • Mfr. Model # 5162T
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 363
  • Shipping Weight 2.05 lbs

Product Details

Leather construction. Extra-capacity multi-purpose pouch. Stitched and riveted.

Technical Specs

  • Colour Brown
  • Features Extra-Capacity Multi-Purpose Pouch, Includes Two Pliers Pockets, Five Screwdriver Pockets, Hammer Loop, Knife Snap and Leather Tape Thong, Stitched and Riveted Leather Construction for Long Life, Tunnel Loop Fits Belts Up to 3'' (76 mm) Wide
  • Depth (In.) 4
  • Height (In.) 10-3/4
  • Item Extra-Capacity Tool Pouch
  • Material Leather
  • Type Extra-Capacity
  • Number of Pockets 8
  • Fits Belts Up To (In.) 3
  • Width (In.) 8-1/2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list