Skip Content
POUCH ELECTRICIAN LEATHER 10IN X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH ELECTRICIAN LEATHER 10IN X 10

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5165
  • Mfr. Model # 5165
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height (In.) 10
  • Colour Black
  • Material Leather
  • Item Tool Pouch
  • Number of Pockets 10
  • Width (In.) 10
  • Fits Belts Up To (In.) 2
  • Features Includes Four Large Utility Pockets, Two Pliers Pockets, Four Screwdriver Loops and a Knife Snap, Stitched and Riveted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list