POUCH COMPACT LOCKOUT UNFILLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POUCH COMPACT LOCKOUT UNFILLED

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1010
  • Mfr. Model # S1010
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2243
  • Shipping Weight 0.426 lbs

Product Details

An S1010 pouch containing: 1 - No. 410RED Zenex(TM) padlock. 1 - 7C5RED circuit breaker padlock. 1 - 420 lockout hasp. 1 - 491B Grip Tight lockout for wide or tall breaker toggles. 2 - 493B Grip Tight devices for standard size breaker toggles. 1 bag of 12-497A danger tags. Also available unfilled to add products of your choice.

Technical Specs

  • Item Empty Pouch
  • Number of Padlocks Included 0
  • Filled/Unfilled Unfilled
  • Number of Components 1
  • Colour Red
  • Case Material Polyester
  • Includes Breakaway Straps
  • Case Style Bag
  • Case Width 9-1/4"
  • Case Height 6-1/4"
  • Case Depth 4"
  • Lockout Application General Lockout/Tagout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list