Skip Content
POUCH COMPACT LO 1-410RED EFOCUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POUCH COMPACT LO 1-410RED EFOCUS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1010E410
  • Mfr. Model # S1010E410
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2243
  • Shipping Weight 1.94 lbs

Technical Specs

  • Item Electrical Lockout Kit
  • Number of Components 19
  • Number of Padlocks Included 2
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Included Padlock Body Material Thermoplastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list