Skip Content
POUCH COMBO SET CORDURA 4PC 28IN-38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POUCH COMBO SET CORDURA 4PC 28IN-38

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5709M
  • Mfr. Model # 5709M
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Black
  • Includes Mfr. Model No. 5701: 8-Pocket 11 x 12" Tool Pouch, 5703: 3-Pocket 11 x 12" Utility Pouch, 5706: Hammer Holder 4-1/8 x 5", 5704 Medium Padded Tool Belt
  • Number of Pockets 11
  • Features Belt has 5" Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
  • Height 12"
  • Material Cordura(R) Nylon
  • Item Tool Pouch and Belt Set
  • Width 11"
  • Type Medium
  • Belt Type Padded and Webbed, 2" Wide
  • Waist Size 32 to 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list