Skip Content
POUCH BUBBLE 4INX7.5 1500/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH BUBBLE 4INX7.5 1500/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG80182
  • Mfr. Model # 80182
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2115
  • Shipping Weight 15.0 lbs

Product Details

Wrap, Bubble, Pouch, Dimensions (in.) L x W 4 x 7-1/2, Case Quantity 1,500.

Technical Specs

  • Item Protective Bubble Pouch
  • Length 4"
  • Colour Clear
  • Width 7-1/2"
  • Closure 1/2" Peel and Seal Tape
  • Bubble Height 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list