POUCH BUBBLE 4INX5.5 2000/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POUCH BUBBLE 4INX5.5 2000/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG80179
  • Mfr. Model # 80179
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2115
  • Shipping Weight 12.0 lbs

Product Details

Wrap, Bubble, Pouch, Dimensions (in.) L x W 4 x 5-1/2, Case Quantity 2,000.

Technical Specs

  • Colour Clear
  • Item Protective Bubble Pouch
  • Length 4"
  • Closure 1/2" Peel and Seal Tape
  • Width 5-1/2"
  • Bubble Height 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list