Skip Content
POUCH BUBBLE 12INX11.5 250/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POUCH BUBBLE 12INX11.5 250/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG80163
  • Mfr. Model # 80163
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2115
  • Shipping Weight 11.0 lbs

Product Details

Wrap, Bubble, Pouch, Dimensions (in.) L x W 12 x 11-1/2, Case Quantity 250.

Technical Specs

  • Colour Clear
  • Item Protective Bubble Pouch
  • Length 12"
  • Width 11-1/2"
  • Closure 1/2" Peel and Seal Tape
  • Bubble Height 3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list