Skip Content
POUCH 9 POCKET CORDURA TUNNEL LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POUCH 9 POCKET CORDURA TUNNEL LOOP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5700
  • Mfr. Model # 5700
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height (In.) 12
  • Item Tool Pouch
  • Material Cordura(R) Nylon
  • Features Oversized Pockets with Reinforced Bottom, Washable
  • Number of Pockets 9
  • Width (In.) 11
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list