Skip Content
POUCH 9 POCKET CARRY ALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POUCH 9 POCKET CARRY ALL

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEK4
  • Mfr. Model # 2VEK4
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Black
  • Depth 2"
  • Features Belt Loop and String Steel Belt Clip
  • For Use With -
  • Height 7-1/2"
  • Material Polyester
  • Item Carry-All Pouch
  • Number of Pockets 9
  • Type -
  • Width 5-1/2"
  • Fits Belts Up To 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list