POTENTIAL RELAY,35A,PICK UP 295 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POTENTIAL RELAY,35A,PICK UP 295 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MLZ5
  • Mfr. Model # 5MLZ5
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • % Volts Unbalance +/-10%
  • Contact Rating (Amps) 35
  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Drop Out 135 to 60
  • Depth 1-3/4
  • Height 2
  • HP 6
  • Hold 500
  • Phase 1
  • Width 2
  • Type Potential
  • Item Relay
  • N.O. Output (Amps) 50
  • Pick Up 295 to 315
  • Hz 60
  • Response Time (ms) 25
  • Temp. Rating (F) -40 to 165
  • Agency Compliance cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list