POTENTIAL RELAY,35A,PICK UP 162 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POTENTIAL RELAY,35A,PICK UP 162 TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MLZ7
  • Mfr. Model # 5MLZ7
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • % Volts Unbalance +/-10%
  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Contact Rating (Amps) 35
  • Depth 1-3/4
  • Drop Out 90 to 40
  • Height 2
  • HP 6
  • Hold 332
  • Item Relay
  • Phase 1
  • N.O. Output (Amps) 50
  • Type Potential
  • Hz 60
  • Width 2
  • Response Time (ms) 25
  • Temp. Rating (F) -40 to 167
  • Pick Up 162 to 175
  • Agency Compliance cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list