Skip Content
POTATO MASHER,32 INCH,SQUARE FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POTATO MASHER,32 INCH,SQUARE FACE

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EZD9
  • Mfr. Model # 6EZD9
  • UNSPSC # 52151654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Gauge 6 mm
  • Colour Steel
  • Handle Length (In.) 23-1/2
  • Item Potato Masher
  • Material Stainless Steel
  • Overall Length (In.) 31-1/4
  • Handle Colour Steel
  • Package Quantity 1
  • Overall Width (In.) 7-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list