Skip Content
POTATO MASHER,23-4/9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POTATO MASHER,23-4/9 IN

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EZE1
  • Mfr. Model # 6EZE1
  • UNSPSC # 52151654
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Steel
  • Gauge 6 mm
  • Handle Length (In.) 15-5/8
  • Item Potato Masher
  • Material Stainless Steel
  • Overall Width (In.) 7-1/8
  • Overall Length (In.) 23-7/16
  • Package Quantity 1
  • Handle Colour Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list