Skip Content
POT MAGNET,4-15/16DIA,200 LB,CERAMI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POT MAGNET,4-15/16DIA,200 LB,CERAMI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E726
  • Mfr. Model # 10E726
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 1.72 lbs

Product Details

Round Base Post Magnet, Material Ceramic Magnet, Steel Cup, Overall Length 2-1/2 In., Includes 2 In. Grooved Post.

Technical Specs

  • Item Round Base Post Magnet
  • Includes 2" Grooved Post
  • Colour Silver
  • Depth 1/2"
  • Mounting Magnetic
  • Base Dia. 4-15/16"
  • Number of Hooks 1
  • Working Load Limit 200 lbs.
  • Points Per Hook 1
  • Hook Finish Nickel Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list