Skip Content
POT FILLER,1H LEVER,SPOUT 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POT FILLER,1H LEVER,SPOUT 18 IN

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XKL1
  • Mfr. Model # 4XKL1
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Number of Holes 1
  • Flow Rate 2.2 gpm
  • Item Pot Filler
  • ADA Compliant No
  • Spout Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list