Skip Content
POT,4 1/4 QT,D 7 5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POT,4 1/4 QT,D 7 5/8 IN.

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NDY5
  • Mfr. Model # 4NDY5
  • UNSPSC # 48101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour -
  • Capacity (Qt.) 4-1/4
  • For Use With Mfr. No. 79100
  • Gauge -
  • Handle Type -
  • Includes -
  • Item Bain Marie Pot
  • Inside Depth (In.) -
  • Inside Dia. (In.) -
  • Outside Dia. (In.) 6-1/2
  • Overall Depth (In.) 7-5/8
  • Overall Length (In.) -
  • Overall Width (In.) -
  • Package Quantity 1
  • Type -
  • Material Stainless Steel
  • Overall Height (In.) -
  • Handle Colour -
  • Handle -
  • Top Dia. (In.) -
  • Temp. Resistance (Deg. F) -
  • Bottom Dia. (In.) -
  • Capacity (L) 4
  • Fits Opening (In.) 6-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list