!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POST-IT NOTES, SUPER STICKY, YELLOW, 3 X 3 IN, PKG 12

POST-IT NOTES, SUPER STICKY, YELLOW, 3 X 3 IN, PKG 12

POST-IT

POST-IT NOTES, SUPER STICKY, YELLOW, 3 X 3 IN, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POST-IT NOTES, SUPER STICKY, YELLOW, 3 X 3 IN, PKG 12

POST-IT NOTES, SUPER STICKY, YELLOW, 3 X 3 IN, PKG 12

POST-IT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM654-12SSCY-C
  • Mfr. Model # 654-12SSCY-C
  • UNSPSC # 44120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Product Details

Help keep meetings creative and productive with these 3 x 3-inch, yellow Post-It notes. Their bright colour makes them easily noticeable and they feature a super-sticky adhesive backing to help them stick to practically anything, including vertical surfaces such as doors, walls, and monitors. Available in a package of 12.

Technical Specs

  • Item Post-It(R) Super Sticky Yellow
  • Colour Yellow
  • Size 3" x 3"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list