Skip Content
POSTING TUB LETTER BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POSTING TUB LETTER BK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1AYF5
  • Mfr. Model # 1AYF5
  • UNSPSC # 44122017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

Posting Tub, Letter, Width 12-3/8 In., Depth 11.375 In., Height 7 In., Colour Black, Steel Construction, Powder Coated Finish, Number of Pockets 1, Includes Non-skid Strips, Carry Handles, Label Holders.

Technical Specs

  • Colour Black
  • Depth 11.375"
  • Finish Powder Coated
  • Includes Non-skid Strips, Carry Handles, Label Holders
  • Item Posting Tub
  • Type Letter
  • Height 7"
  • Width 12-3/8"
  • Number of Pockets 1
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list