!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POSTER,HAND HYGIENE,18 X 24

POSTER,HAND HYGIENE,18 X 24

ACCUFORM SIGNS

POSTER,HAND HYGIENE,18 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSTER,HAND HYGIENE,18 X 24

POSTER,HAND HYGIENE,18 X 24

ACCUFORM SIGNS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFPST420
  • Mfr. Model # PST420
  • UNSPSC # 55121736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Poster
  • Safety Banner Legend Hand Hygiene (Bilingual Spanish)
  • Printed Language English, Spanish
  • Number of Printed Sides 1
  • Height 24"
  • Material Laminated Plastic
  • Reflective No
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor Only
  • Service Temperature Range -20 Degrees to 110 Degrees F
  • Mounting Hardware Not Included
  • Includes Wind Slits No
  • Chemical Resistant No
  • Graffiti Resistant No
  • Maximum Service Temperature 110 Degrees F
  • Nominal Sign Size 22" x 17"
  • Shape Vertical Rectangle
  • Sign Legend Style Symbol and Text
  • Background Colour Blue
  • Width 18"
  • Thickness 0.024 in
  • Mesh / Solid Solid
  • Glow In The Dark No
  • Protective Coating Clear Film Laminate
  • Outdoor Life Expectancy Not Outdoor Rated
  • Includes Frame No
  • Grommet Material No Grommet
  • Abrasion Resistant No
  • Corrosion Resistant No
  • UV Resistant No
  • Minimum Service Temperature -20 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list