Skip Content
POSTER GREEN AT WORK LUNCHROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSTER GREEN AT WORK LUNCHROOM

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG5004
  • Mfr. Model # 5004
  • UNSPSC # 60121008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Break Room
  • Material Recycled Plastic
  • Height 22"
  • Legend Green @ Work
  • Includes Adhesive Mounts
  • Width 16"
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List