Skip Content
POSTER GREEN AT WORK COPY PRNT MAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSTER GREEN AT WORK COPY PRNT MAIL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG5003
  • Mfr. Model # 5003
  • UNSPSC # 60121008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Item Copy, Print or Mail
  • Height 22"
  • Includes Adhesive Mounts
  • Material Recycled Plastic
  • Width 16"
  • Legend Green @ Work
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list