Skip Content
POSTER FRAME GREEN AT WORK BN 22X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POSTER FRAME GREEN AT WORK BN 22X16

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6003
  • Mfr. Model # 6003
  • UNSPSC # 60121008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Green Work(TM) Signs and Posters

Technical Specs

  • Width 16"
  • Item Walnut Finish Frame
  • Material Recycled Wood
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list