Skip Content
POSTER FRAME,BLACK,18 X 24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSTER FRAME,BLACK,18 X 24 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GCE7
  • Mfr. Model # 9GCE7
  • UNSPSC # 60121415
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Frame Size 18 x 24"
  • Item Poster Frame
  • Frame Material Plastic
  • Frame Colour Black
  • Mounts Vertically or Horizontally

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list