Skip Content
POSTER,BE A LEADER,18 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POSTER,BE A LEADER,18 X 24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPST113
  • Mfr. Model # PST113
  • UNSPSC # 55121736
  • CATALOGUE PAGE # 2280
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 24"
  • Item Poster
  • Width 18"
  • Material Laminated Plastic
  • Legend Be A Leader…Follow Safety Rules
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list