POST WIDE WEB SATIN CHROME NO ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST WIDE WEB SATIN CHROME NO ENTRY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS889PU1SSTDRBW
  • Mfr. Model # 889PU1SSTDRBW
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Satin Chrome
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Satin Chrome
  • Post Finish Satin Chrome
  • For Use With Safety and Security
  • Number of Belts 1
  • Belt Color Red with White Text
  • Belt Message No Entry
  • Item Barrier Post with Belt
  • Base Material Steel
  • Base Dia. 14"
  • Post Material Steel
  • Belt Width 6"
  • Post Height 38"
  • Base Finish Satin Chrome
  • Indoor / Outdoor Indoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list