POST W/BELT,39 IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST W/BELT,39 IN,BLACK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSRB1-8989STDB9XC
  • Mfr. Model # RB1-8989STDB9XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black Wrinkle
  • For Use With Safety and Security
  • Base Type Black Wrinkle
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Post Finish Black Wrinkle
  • Belt Color Black
  • Base Material Steel
  • Finish Black Wrinkle
  • Item Barrier Post with Belt
  • Base Dia. 13-1/2"
  • Post Material Steel
  • Belt Width 2"
  • Base Finish Black Wrinkle
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor
  • Post Height 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list