Skip Content
POST W/BELT,38 IN,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST W/BELT,38 IN,YELLOW

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSRB1-7373STDY5XC
  • Mfr. Model # RB1-7373STDY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Belt Length 7-1/2 ft.
  • Colour Hammertone Gray
  • For Use With Safety and Security
  • Base Type Hammertone Gray
  • Post Finish Hammertone Gray
  • Number of Belts 1
  • Belt Color Yellow
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 13-1/2"
  • Post Material Steel
  • Post Height 38"
  • Belt Width 2"
  • Post Dia. 2-1/2"
  • Base Finish Gray Hammer Tone
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list