Discontinued with Replacement
POST SLEEVE,OAH60IN,YELLOW W/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POST SLEEVE,OAH60IN,YELLOW W/WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GRE9
  • Mfr. Model # 4GRE9
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs
Suggested Replacement Product
7IN X 60IN YELLOW WHITE TAPE

Your Price: NA

Technical Specs

  • Includes 2 Foam Strips
  • Inside Dia. 7-7/64"
  • Item Post Sleeve
  • Outside Dia. 7-25/64"
  • Overall Height 60"
  • Wall Thickness 9/64"
  • Net Weight 6.5 lbs.
  • Installation Method Foam Tape
  • For Post Size 7" dia.
  • Bollard Shape Round
  • UV Resistant No
  • Bollard Cover Style Smooth
  • Bollard Cover Color Yellow
  • Bollard Striping Yes
  • Bollard Striping Color White
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list