Discontinued with Replacement
POST SLEEVE,OAH60IN,YELLOW W/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POST SLEEVE,OAH60IN,YELLOW W/RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GRE6
  • Mfr. Model # 4GRE6
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs
Suggested Replacement Product
7IN X 60IN YELLOW RED TAPE

Your Price: NA

Technical Specs

  • Includes 2 Foam Strips
  • Inside Dia. 7-7/64"
  • Outside Dia. 7-25/64"
  • Item Post Sleeve
  • Overall Height 60"
  • Net Weight 6.5 lbs.
  • Wall Thickness 9/64"
  • Installation Method Foam Tape
  • For Post Size 7" dia.
  • Bollard Shape Round
  • UV Resistant No
  • Bollard Striping Yes
  • Bollard Striping Color Red
  • Bollard Cover Color Yellow
  • Bollard Cover Style Smooth
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list