Skip Content
POST SLEEVE 60IN GREY WHITE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SLEEVE 60IN GREY WHITE TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386QWT
  • Mfr. Model # CL1386QWT
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Foam Strips
  • Inside Dia. 7"
  • Item Bollard Cover
  • Outside Dia. 7-23/64"
  • Overall Height 60"
  • For Post Size 7" dia.
  • Wall Thickness 1/8"
  • Net Weight 7 lb.
  • Bollard Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list