Skip Content
POST SLEEVE 60IN GREY NO TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SLEEVE 60IN GREY NO TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386QQ
  • Mfr. Model # CL1386QQ
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Foam Strips
  • Inside Dia. 7"
  • Item Bollard Cover
  • Outside Dia. 7-23/64"
  • Overall Height 60"
  • Wall Thickness 1/8"
  • Net Weight 7 lb.
  • For Post Size 7" dia.
  • Installation Method Foam Strips
  • Bollard Shape Round
  • UV Resistant Yes
  • Bollard Striping No
  • Bollard Cover Color Gray
  • Bollard Cover Style Smooth
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list