Skip Content
POST SLEEVE 60IN BLUE NO TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SLEEVE 60IN BLUE NO TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386DD
  • Mfr. Model # CL1386DD
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Inside Dia. 7"
  • Includes Foam Strips
  • Item Bollard Cover
  • Outside Dia. 7-23/64"
  • Overall Height 60"
  • Net Weight 7 lb.
  • Wall Thickness 1/8"
  • For Post Size 7" dia.
  • Installation Method Foam Strips
  • Bollard Shape Round
  • Bollard Cover Color Blue
  • Bollard Cover Style Smooth
  • UV Resistant Yes
  • Bollard Striping No
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list