Skip Content
POST SIGN STNDRD FLEXIBLE NTRL GRND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SIGN STNDRD FLEXIBLE NTRL GRND

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POS103NGM
  • Mfr. Model # 103NGM
  • UNSPSC # 30102903
  • CATALOGUE PAGE # 1982
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Silver
  • Depth 7-11/32"
  • Finish Galvanized Steel
  • For Use With Natural Ground
  • Includes Mounting Hardware, Plate
  • Item Sign Post
  • Length 80"
  • Post Style Spring Based
  • Material Galvanized Steel
  • Width 7-11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list