POST SIGN STNDRD FLEXIBLE CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST SIGN STNDRD FLEXIBLE CONCRETE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POS101CM
  • Mfr. Model # 101CM
  • UNSPSC # 30102903
  • CATALOGUE PAGE # 1982
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Silver
  • Depth 7-11/32"
  • Finish Galvanized Steel
  • For Use With Concrete Surface
  • Item Sign Post
  • Includes Mounting Hardware, Mounting Plate
  • Length 80"
  • Material Galvanized Steel
  • Width 7-11/32"
  • Post Style Spring Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list