Skip Content
POST SIGN STNDARD FLEXIBLE ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SIGN STNDARD FLEXIBLE ASPHALT

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POS102AM
  • Mfr. Model # 102AM
  • UNSPSC # 30102903
  • CATALOGUE PAGE # 1982
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Silver
  • Depth 7-11/32"
  • Finish Galvanized Steel
  • For Use With Asphalt Surface
  • Includes Mounting Hardware, Plate
  • Length 80"
  • Material Galvanized Steel
  • Item Sign Post
  • Width 7-11/32"
  • Post Style Spring Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list