Skip Content
POST SET BINDING 8-32X2-1/4 5 SETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST SET BINDING 8-32X2-1/4 5 SETS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374106
  • Mfr. Model # Z4374106
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel binding post set. Barrel diameter 13/64 inch, grip range 2-1/4 inch, female barrel length 2-1/4 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch, thread size 8-32. Set of 5.

Technical Specs

  • Package Quantity 5
  • Thread Size 8"-32
  • Finish Plain
  • Item Binding Post Set
  • Material 18-8 Stainless Steel
  • Type Binding Posts (Chicago Screws)
  • Drive Type Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list