Skip Content
POST,SATIN CHROME,OUT OF SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POST,SATIN CHROME,OUT OF SERVICE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890U1S1SSTDYEXC
  • Mfr. Model # 890U1S1SSTDYEXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Post Finish Satin Chrome
  • Colour Satin Chrome
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Satin Chrome
  • Number of Belts 1
  • Belt Message Out of Service
  • Belt Color Yellow with Black Text
  • Base Material Steel
  • Item Barrier Post with Belt
  • Post Material Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Satin Chrome
  • Indoor / Outdoor Indoor
  • Post Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list