Skip Content
Discontinued with Replacement
POST RIGID GUARD STRUCTURAL 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POST RIGID GUARD STRUCTURAL 42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-TP42
  • Mfr. Model # YGR-TP42
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs
Suggested Replacement Product
2 RIB BOLT GUARD RAILS POSTS

Price: NA

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Bolt-on style rails are designed for permanent installation. Bolts, anchors, washers, and nuts are provided with individual post sections. Provide easy accessibility with the drop-in style rails. Slide rail sections into post saddles for simple assembly. Each dr

Technical Specs

  • Colour Yellow
  • Material Steel
  • Item Structural Guard Rail Post
  • Mounting Style Floor Plate
  • Overall Height 43-5/32"
  • Diameter 9-7/8"
  • Overall Length 9-7/8"
  • Net Weight 55 lbs.
  • Nominal Length 10"
  • Mounting Plate Dimensions 9-7/8" x 9-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list