!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
POST RIGID GUARD STRUCTURAL 18

POST RIGID GUARD STRUCTURAL 18

VESTIL

POST RIGID GUARD STRUCTURAL 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POST RIGID GUARD STRUCTURAL 18

POST RIGID GUARD STRUCTURAL 18

VESTIL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESYGR-TP18
  • Mfr. Model # YGR-TP18
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs
Suggested Replacement Product
2 RIB BOLT GUARD RAILS POSTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.73 / EACH

EHC: EHC :

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Bolt-on style rails are designed for permanent installation. Bolts, anchors, washers, and nuts are provided with individual post sections. Provide easy accessibility with our drop-in style rails. Slide rail sections into post saddles for simple assembly. Each dr

Technical Specs

  • Material Steel
  • Overall Height 18-27/32"
  • Diameter 9-7/8"
  • Net Weight 33 lbs.
  • Colour Yellow
  • Overall Length 9-7/8"
  • Mounting Plate Dimensions 9-7/8" x 9-7/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list