POST PLASTIC YELLOW FLOOR MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POST PLASTIC YELLOW FLOOR MOUNT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCBYF
  • Mfr. Model # PCBYF
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Hooks per Post
  • Outside Dia. 2-1/2"
  • Locking System No
  • Overall Height 38-1/2"
  • Overall Length 14"
  • Net Weight 12 lb.
  • Lighted No
  • Wall Thickness 5-3/4"
  • Installation Depth 14"
  • Mounting Plate Dimensions 14" dia. x 3"
  • Bollard Shape Round
  • Cap Shape Dome
  • Bollard Cover Color Yellow